Referințe
Riegler:486.014-6
Rubix:d544062
Producator:106863
EAN:4047322093095



Detalii produs : 486.014-6 RIEGLER - 486.014-6 RIEGLER
lineonline solenoid valve G 1/4 NC guided vent for hose 6mm. Despite their small dimensions, these solenoid valves are electrically controlled and exhibit a very high performance. / Each valve is fully equipped with a mono-stable emergency actuator and LED display, venting can be attenuated with a silencer or via a screw connection.
Informații tehnice
atribute
| Logistic Greutate | 72 g |
|---|---|
| Materialul caroseriei | plastic |
| Voltaj | 24 V |
| Conexiune | g 1/4 (thread); hose ø 6 |
| Min. Temperatura de funcționare | -20 °C |
| Max. Temperatura de funcționare | 60 °C |
| Presiune de funcționare min. | 2.5 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
