Referințe
Riegler:485.038-8
Rubix:d542614
Producator:106860
EAN:4047322093088



Detalii produs : 485.038-8 RIEGLER - 485.038-8 RIEGLER
lineonline solenoid valve G 1/4 NC silenced vent for hose 6mm. Despite their small dimensions, these solenoid valves are electrically controlled and exhibit a very high performance. / Each valve is fully equipped with a mono-stable emergency actuator and LED display, venting can be attenuated with a silencer or via a screw connection.
Informații tehnice
atribute
| Logistic Greutate | 98 g |
|---|---|
| Materialul caroseriei | plastic |
| Voltaj | 24 V |
| Conexiune | g 3/8 et (hose thread) |
| Min. Temperatura de funcționare | -20 °C |
| Max. Temperatura de funcționare | 60 °C |
| Presiune de funcționare min. | 2.5 bar |
| Presiune maximă a serviciului | 7 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
