Piuliță canelată și piuliță de blocare SKF KMT 64, Diametrul nominal (metric): 320 mm
Lock Nuts and Locking Device
Vedeți informațiile tehniceReferințe
SKF:KMT 64
Rubix:d1279163
EAN:7316572243541

Detalii produs : KMT 64 SKF - GROOVED AND LOCK NUT SKF KMT 64
Puncte forte
- No keyway required
- Withstands high axial loads
- Reliable, effective locking mechanism
- Designed for frequent and simple installation and removal
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40) and Tr 220x4 to Tr 420x5 (sizes 44 to 84)
- Withstands high axial loads
- Reliable, effective locking mechanism
- Designed for frequent and simple installation and removal
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40) and Tr 220x4 to Tr 420x5 (sizes 44 to 84)
Informații tehnice
atribute
| Logistic Greutate | 12700 g |
|---|---|
| Diametrul nominal (metric) | 320 mm |
| Diametrul exterior | 390 mm |
| Diametru pe apartamente | 320 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
