Furtun de apă / aer / multifuncțional UPS SCS GATES EUROPE LOLG+08xRL100
LOCK-ON PLUS
Vedeți informațiile tehniceVezi documenteleReferințe
UPS SCS GATES EUROPE:LOLG+08xRL100
Rubix:d493557
Producator:3284-4813
EAN:5414465680090




Documente
Detalii produs : LOLG+08xRL100 GATES - LOLG+08xRL100 GATES
Recommended for petroleum-based hydraulic oils, water, glycol antifreeze solutions, engine lubricating oils, and air. Suitable for low-pressure cleaning and pneumatic systems, return lines, and low-pressure lines. Lock-On hose and couplings are not recommended for pressure surges or critical applications. Do not use for gasoline or diesel fuels unless approved by Gates H/C Product Application.
Lock-On Plus multi-purpose industrial hose, recommended for conveying mineral oil-based hydraulic fluids, antifreeze solutions, water, hot lubricating oils, and air. Suitable for low-pressure cleaning and pneumatic systems, as well as return and low-pressure lines. Lock-On Plus hoses and fittings are not suitable for applications involving pressure surges or other critical applications. Tube: NBR (nitrile) based. Reinforcement: Textile braid. Reusable Lock-On Plus push-on fittings. Temperature range: -40°C to +100°C continuous, +121°C intermittent. COLOR: LOLA=Black, LOLB=Blue, LOLC=Grey, LOLG=Green, LOLR=Red.
Puncte forte
NBR/PVC base
Aplicații
For conveying mineral oil-based hydraulic fluids, antifreeze solutions, water, hot lubricating oils, and air. Suitable for low-pressure cleaning and pneumatic systems, as well as return and low-pressure lines. Lock-on hoses and fittings are not suitable for applications involving pressure surges or other critical applications.
Informații tehnice
atribute
| Logistic Greutate | 252 g |
|---|---|
| Diametrul interior | 13 mm |
| Lungime | 100 m |
| Culoare | verde |
| Presiunea de serviciu | 21 bar |
| Raza curbei | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere