Referințe
Facom:M.2'1/4HA
Rubix:d1332909
EAN:3148516634610



Detalii produs :
M.HA - sockets 1" hex in inches
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
-Tapered base for extra weight.
-Safety lock for ratchets and accessories with piston.
- With release button.
-Presentation: satin chrome.
Informații tehnice
atribute
| Logistic Greutate | 1500 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 82x82x78 mm |
| greutate ambalate | 1341 g |
| Adaptor de unitate pătrat | 1 '' |
| Diametru | 56.3 mm |
| Lungime | 84 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
