Referințe
Format:17680011, 9117680011
Rubix:d802732
Producator:17680011
EAN:4317784256476

Detalii produs : 9117680011 FORMAT - 9117680011 FORMAT
Through hole machine tap
Design: With spiral point form B (4-5 threads).
Application: For UNC thread, unified coarse thread, ANSI B1.1. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
Informații tehnice
atribute
| Tip | găuri oarbe americane |
|---|---|
| Cu spray de răcire | nu |
| Diametrul cozii | 4.5 mm |
| Lungime totală | 63 mm |
| Materialul caroseriei | hss |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
