Tufă conică Mecaline MA404095

Mecaline Taper Bush Metric Bore

Vedeți informațiile tehniceVezi documentele

Referințe

Mecaline:MA404095
Rubix:257112
Producator:857066
EAN:3660338123344
brand logo

rezumat tehnic

Documente

Detalii produs : MA404095 MECALINE 857066 - MECALINE BUCSA CONICA 4040-95MM MA404095 857066


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 4040 BORE 95

Puncte forte

GG 25 Cast Iron, provided boxed with 3 cap head screws

Aplicații

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Informații tehnice


atribute
Bucsă conic4040
Lățimea canelurii25 mm
Lungimea bucșelor101.6 mm
Diametrul de reaming95 mm
  • Disponibil – Data livrării la cerere