Potrivirea funcției SMC VHK3-M5-M5
Mechanical Valves / Hand Valves
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:VHK3-M5-M5
Rubix:d557934
EAN:3618034859944
Documente
Detalii produs : VHK3-M5-M5 SMC - SMC VHK3-M5-M5 3/2 WAY-FINGERVALVE
Finger valve series VHK has a large effective area of 2.0 to 17.5mm². This series begins with a minimum tube O.D of ø4. The valve direction clearly indicates whether the valve is open or closed (shut to open is counter- clockwise). Classification of knob by color difference facilitates distinction between 2 port valves (gray) and 3 port valves (blue). The optional flame resistant model's knob, whether using the 2 or 3 port valve, is red.
VHK*, Finger Valve
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 18x58x41 mm |
|---|---|
| Logistic Greutate | 23 g |
| Temperatura maximă | 60 °C |
| Temperatura minimă | 0 °C |
| Tipul de filetare | r |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere