Ochelari de protecție Honeywell 1032180
Millennia Bezel 2g
Vedeți informațiile tehniceVezi documenteleReferințe
Honeywell:1032180
Rubix:d819058
EAN:7312550321805
Documente
Detalii produs : 1032180 HONEYWELL - HONEYWELL 1032180 MILLENNIA 2G BLACK FRAME GRAY FOGBAN SAFETY SPECS
This model offers high visibility and good contrast in low light conditions. Eyes made of clear polycarbonate, high scratch-resistant coating on the outside (K-marking), high quality anti-fog lining (N-marking) Dielectric (no metal component).
Puncte forte
Glass with a narrower curve that eliminates gaps and provides better protection. The material of the frame is softer and more flexible for comfort at the temples and ears for use throughout the day.
Aplicații
Automotive manufacturer and OEM. Construction and public works energy or electricity. Food industries General industry. Industrial Cleaning Laboratory. Logistics. Maintenance. Offshore medical and pharmaceutical industry. Services Shipbuilding. Telecommunications. Textile industries. Transportation Utilities. Wood industries.
Informații tehnice
atribute
| Acoperirea ochelarilor | antizgârieturi și anticeață |
|---|---|
| Umbra ocularului | gri |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

