Modul de stocare echipat Facom MOD.ANX
Module of 7 Protwist ®-Torx ® screwdriver from 10 to 40
Vedeți informațiile tehniceReferințe
Facom:MOD.ANX
Rubix:d1336019
EAN:3148517935310

Detalii produs :
Module of 7 Protwist ®-Torx ® screwdriver from 10 to 40
- Including:
- ANX 10x75 - 15x75 - 20x100 - 25x100 - 27x100 - 30x125 - 40x150.
- Thermoformed tray PL.327A.
Weight: 840 g.
- Including:
- ANX 10x75 - 15x75 - 20x100 - 25x100 - 27x100 - 30x125 - 40x150.
- Thermoformed tray PL.327A.
Weight: 840 g.
Puncte forte
Module of 7 Protwist screwdriver
Torx from 10 to 40
Number of pieces: 7
Model: MOD.ANXPB
Including: ANX 10x75
15x75
20x100
25x100
27x100
30x125
40x150. Thermoformed tray PL.327A. Weight: 840 g.
Torx from 10 to 40
Number of pieces: 7
Model: MOD.ANXPB
Including: ANX 10x75
15x75
20x100
25x100
27x100
30x125
40x150. Thermoformed tray PL.327A. Weight: 840 g.
Informații tehnice
atribute
| Logistic Greutate | 983 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 570x195x55 mm |
| greutate ambalate | 982 g |
| Numărul de elemente | 7 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
