Cupe de aspirație și dispozitive de prindere moi Piab 9970953
Multibellows suction cups F-BXT FCM Detectable Silicone
Vedeți informațiile tehniceReferințe
Piab:9970953
Rubix:d719202
Producator:9970953

Detalii produs : 9970953 PIAB - SUCTION CUPS AND SOFT GRIPPERS PIAB 9970953
The F-BXT suction cups are crafted from long-lasting, high-end silicone that meets FDA 21 CFR 177.2600 and EU 1935/2004 standards, with a metal additive for detectability. Its multi-bellow design and extra-long, thin lip provide superior grip on textured or seeded surfaces, like hard bread and lasagna plates. Compatible with Piab’s standard fittings, it operates at low vacuum, minimizing the risk of food product damage during handling.
Puncte forte
The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004.
Long lasting high-end silicone material.
A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable.
The multi-bellow cup has an extra-long and extra thin lip. As a result, it will pick/lift better on the surfaces that are textured or seeded, such as seeded hard bread & lasagna plates.
F-BXT 35 is available with Piab’s fittings range used for standard/regular suction cups.
Low vacuum level needed to collapse bellows. Reduces risk for damaging the handled food product.
Aplicații
Direct food contact;Kitting
Informații tehnice
atribute
| Diametru | 50 mm |
|---|---|
| Formă | burduf |
| Temperatura maximă | 200 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere