Supape - Accesorii / piese de schimb Festo NDV-02-VDMA

NDV cover plate

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:NDV-02-VDMA
Rubix:d760970
Producator:161114
EAN:4052568036072
NDV-02-VDMA Blanking plate

Documente

Detalii produs : NDV-02-VDMA FESTO - FESTO 161114 COVER PLATE NDV-02-VDMA


Blanking plate NDV-02-VDMA For sub-bases. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Product weight=22 g, Materials note=Free of copper and PTFE, Materials information for sub-base=POM

Informații tehnice


atribute
Logistic Greutate17,56 g
  • Disponibil – Data livrării la cerere