Referințe
SKF:NK 60/25 TN
Rubix:d1297932
Producator:196832
EAN:7316572176146

Detalii produs : NK 60/25 TN SKF - NEEDLE ROLLER BEARING SKF NK 60/25 TN
Single row needle roller bearings without an inner ring consist of an outer ring with a needle roller and cage assembly. They are an excellent choice for compact bearing arrangements in applications where hardened and ground raceways can be provided on the shaft. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Puncte forte
- High radial load carrying capacity
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
- High stiffness
- Low cross-sectional height
- Accommodate axial displacement in both directions
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 25x72x72 mm |
|---|---|
| Logistic Greutate | 170,2 g |
| Diametrul interior | 60 mm |
| Diametrul exterior | 72 mm |
| Lățime | 25 mm |
| Serie | nk |
| Cușcă | poliamidă |
| Numărul de rânduri | 1 |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere