Referințe
Norton:66254489421
Rubix:d1214443
Detalii produs : 66254489421 NORTON - FLAPWHEEL ON ROD NORTON 66254489421
Unitised wheels are made from compressed and bonded layers of nonwoven abrasive. Applications include deburring, cleaning composites, and sharp edge removal.
Unitised wheels produce excellent finishes on nearly all surfaces, although are ideally suited for use on harder materials such as titanium or stainless steel.
Unitised wheels produce excellent finishes on nearly all surfaces, although are ideally suited for use on harder materials such as titanium or stainless steel.
Unified Wheels - Norton Nex - 152.4x6.35x25.4mm Fine Grey
Informații tehnice
atribute
| Diametru | 152.4 mm |
|---|---|
| Bob | fin? |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere