Referințe
Riegler:242.55 B
Rubix:d537918
Producator:107737
EAN:4047322057028

Detalii produs : 242.55 B RIEGLER - 242.55 B RIEGLER
Nipple NW 20 G 1 inside steel SW 42 . According to ISO 7241-1 B series / this coupling series is characterized by extremely low pressure drop and maximum hydraulic force transmission. / Interchangeable with all couplings and nipples according to the above standard. / With the patented pressure eliminator, it is possible to decouple under built-up pressure. / The pressure eliminator is used whenever a risk exists that pressure can build up after the line has been disconnected. It allows for effortless connection under pressure. / For an optimal functioning of the eliminator, the opposite side must be pressureless.
Informații tehnice
atribute
| Logistic Greutate | 308 g |
|---|---|
| Conexiunea 1 | 1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
