Referințe
Facom:NKD.29A
Rubix:d1330441
EAN:3662424013935

Detalii produs : NKD.29A FACOM - SOCKET FACOM NKD.29A
NKD.A - Impact sockets 3/4" 12-sided metric
- For your safety, use impact sockets with the appropriate bushings and pins.
- For your safety, use impact sockets with the appropriate bushings and pins.
Informații tehnice
atribute
| Logistic Greutate | 406 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 52x45x45 mm |
| greutate ambalate | 405 g |
| Adaptor de unitate pătrat | 3/4 '' |
| Diametru | 46 mm |
| Lungime | 50 mm |
| Pătrat | 29 mm |
| Finisare | fosfat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
