Disc de tăiere Norton 66252836338
Norton Quantum Flat Cutting Disc
Vedeți informațiile tehniceVezi documenteleReferințe
Norton:66252836338
Rubix:d1219913
EAN:8711479446122



Documente
Detalii produs : 66252836338 NORTON - SECTIONING DISC NORTON 66252836338
Norton Quantum ultra thin cut-off wheels for stainless, alloy and carbon steels provide unrivalled wheel life, highest metal removal rates and fastest cutting action.
Puncte forte
Premium aggressive norzon heavy duty grain
Revolutionary patent pending bond technology
No other wheel lasts longer
Bond technology
Lowest total abrasive costs
High metal removal rate
High stability & low vibration
Revolutionary patent pending bond technology
No other wheel lasts longer
Bond technology
Lowest total abrasive costs
High metal removal rate
High stability & low vibration
Aplicații
Cutting
Building & Construction
Industry use
Building & Construction
Industry use
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Grosime | 1 mm |
| Material abraziv | zirconiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 60 |
| Viteza maximă | 80 m/s |
| Serie | norton quantum |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
