Rulment cu bile NSK 63/22DDUC3, Diametrul exterior: 56 mm | Lățime: 16 mm | Diametrul interior: 22 mm
NSK Minature Ball Bearings: 63.. Series
Vedeți informațiile tehniceVezi documenteleReferințe




Documente
Detalii produs : 63/22DDUC3 NSK - NSK 63/22DDUC3 RADIAL BALL BEARING
NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.
Puncte forte
Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm
Aplicații
Informații tehnice
| Logistic Greutate | 170 g |
|---|---|
| Diametrul interior | 22 mm |
| Diametrul exterior | 56 mm |
| Lățime | 16 mm |
| Focă | două garnituri de cauciuc |
| Tipul jocului rulmentului | c3 |
| Serie | 63/22.. |
| Cușcă | oțel |
| Limitați viteza | 9500 rpm |
| Precizie | p0 (normal / abec 1) |
| Sarcină statică de bază, radială - C0r | 9250 N |
| Sarcină dinamică de bază, radială - Cr | 18400 N |
- Disponibil – Data livrării la cerere
