Referințe
Facom:74AT.4.5
Rubix:d1343590
EAN:3662424094293
Detalii produs :
Socket wrenches with screwdriver handle: ideal for screws with limited height access or small mechanics.
Protwist screwdriver handle for optimum comfort even during powerful (des)tightening.
6-sided socket with deep knockout for long threads.
Forged body for maximum strength.
Metric sizes: from 3.2 to 14 mm.
Appearance: satin chrome.
Protwist screwdriver handle for optimum comfort even during powerful (des)tightening.
6-sided socket with deep knockout for long threads.
Forged body for maximum strength.
Metric sizes: from 3.2 to 14 mm.
Appearance: satin chrome.
Informații tehnice
atribute
| Deschidere | 4.5 |
|---|---|
| Lungime | 245 mm |
| Tip | cheie tubulară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

