Referințe
Format:58560020, 9558560020
Rubix:d813276
Producator:58560020
EAN:4317784095006
Detalii produs : 9558560020 FORMAT - 9558560020 FORMAT
Hexagonal offset screwdriver, with ball head, long
Design: DIN 911 L, ISO 2936 L. Made of chromium-vanadium steel, completely hardened and nickel-plated. With ball head and bevelled short arm. From jaw span 4 mm, stamped with jaw span, ISO and material.
Note: Screwing up to an angle of 30° due to the special ball shape.
Offset screwdriver 2 mm ball.
Informații tehnice
atribute
| Tipări | hex / allen |
|---|---|
| Dimensiunea imprimării | 2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

