Șurubelniță Facom AW4X100
AW - PROTWIST® screwdriver for slotted-head screws - hex blades
Vedeți informațiile tehniceReferințe
Facom:AW4X100
Rubix:d1340538
EAN:3148517740228



Detalii produs :
AW - PROTWIST® screwdriver for slotted-head screws - hex blades
- Hex blade for optimum reliability and performance.
- Extra-long shank up to 250 mm for difficult and remote access.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
- Hex blade for optimum reliability and performance.
- Extra-long shank up to 250 mm for difficult and remote access.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
Puncte forte
Resistant to flexion Ergonomic handle resistant to impact, abrasion and chemicals.
Informații tehnice
atribute
| Logistic Greutate | 60 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 205x23x23 mm |
| greutate ambalate | 51 g |
| Tipări | plat |
| Dimensiunea imprimării | 4 mm |
| Lungimea lamei | 100 mm |
| Lungime | 209 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
