Referințe
Optibelt:O-OE 17 POLYESTER / RED
Rubix:d442730
Producator:1625156
EAN:4014486147049

Detalii produs : O-OE 17 POLYESTER / RED OPTIBELT - O-OE 17 POLYESTER / RED OPTIBELT
optibelt OPTIMAT V-belts are finite and connected in an endless manner using a flexible connector once the belt length has been determined. optibelt OPTIMAT V-belts can be adjusted to corresponding lengths for all centre distances without any problems whatsoever. The belts can be supplied in any required length completely depending on the requirements of the drive. Storage is extremely simple and economical. With optibelt OPTIMAT belts, it is not necessary to store different belt lengths for all possible uses in the warehouse. optibelt OPTIMAT V-belts can be cut to the correct length according to the required drive on location. Finite V-belts can be applied even when dealing with fixed centre distances In the event of the belt stretching, the belt can be shortened in a few minutes. optibelt OPTIMAT belts enable a quick installation, especially when using drives with a limited amount of access or drives with limited available space. For removable belts, the drive does not need to be dismantled.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 17x102x102 mm |
|---|---|
| Logistic Greutate | 200 g |
| Profil | b/17 |
| Lungime | 50000 mm |
| Înălțime | 11 mm |
| Serie | optimat oe |
| Temperatura maximă | 100 °C |
| Culoare | roșu |
| Lățime | 17 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
