Referințe
Optibelt:HF 660 50
Rubix:d429305
Producator:1613783
EAN:4014486126983



Detalii produs : HF 660 50 OPTIBELT - HF 660 50 OPTIBELT
Open-ended high-performance flat belts. This standard range can be used in any width up to max. 420 mm. In addition to the standard lengths, each length can be supplied between 150 and 3800 mm on request. Further qualities and special designs on request.
Informații tehnice
atribute
| Lungimea interioară | 660 mm |
|---|---|
| Lățimea centurii | 50 mm |
| Profil | 150 type |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
