Referințe
Parker:RCP450X
Rubix:d1147429
Producator:RCP450X
Detalii produs : PARKER RCP450X - PIPE CLAMP & ACCESSORIES PARKER RCP450X
Puncte forte
•The function of tube clamps is the fixing of straight tubes, bent tubes and hoses, the broad product range of Parker tube clamps helps to find a solution for all requests and therefore extends the range of applications
Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Their notable features are re-set capability, high tensile strength, very high abrasion resistance and excellent resistance to cold. This range of features enlarges the number of possible applications and stretches the life-cycle of tube clamps.
Aplicații
Automotive;Defence;Energy;Environment;Industrial;Infrastructure;Machine Tools;Materials Handling;Mobile;Oil and Gas;Power Generation;Process;Transportation;Water;General hydraulic
Informații tehnice
atribute
| Domeniu de strângere, minim | 6 mm |
|---|---|
| Domeniu de strângere, maxim | 406.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

