Pneumatic - cuplaj cu eliberare rapidă Parker 1400KATF10SPN
Parker Hannifin Coupling
Vedeți informațiile tehniceReferințe
Parker:1400KATF10SPN
Rubix:d1149123
Producator:1400KATF10SPN
EAN:4039747781671

Detalii produs : PARKER 1400KATF10SPN - PNEUMATIC - QUICK RELEASE COUPLING PARKER 1400KATF10SPN
Premium plus quick coupling system with nominal diameter 5.5 for pneumatic and fluid handling applications up to 35 bar. Coupling system with ISO 6150 B profile. Available made of brass/steel.
Puncte forte
•Ultra HighFlow valve for optimum flow and low pressure drop - Energy Saver
Single-hand operation for easy and fast connection
Single-hand operation for easy and fast connection
Aplicații
Pneumatic Power Tools;Assembly Lines;Air compressors
Informații tehnice
atribute
| Conexiunea 1 | 10 |
|---|---|
| Standard | ISO 6150 |
| Temperatura maximă | 100 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
