Flanșă pentru furtun / țeavă Parker BFW20S/LK40OMDCF
Parker Hannifin Gear Pump Flanges
Vedeți informațiile tehniceReferințe
Parker:BFW20S/LK40OMDCF
Rubix:d1156874
Producator:44117813

Detalii produs : PARKER 44117813 - FLANGE FOR HOSE / TUBE PARKER BFW20S/LK40OMDCF
Parker is offering a wide range of gear pump flanges for all typical tube connection methods: if it is cutting ring acc. ISO8434-1 / or O-Ring Face Seal (ISO 8434-3) or 60° Cone Connection (ISO 8434-6). Even Flanges for weld connections are available.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Gear Pump Flanges are available in steel material with Cr(VI)-free surface protection.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
Assembly Includes: Flange including Metric Bolts and O-Ring
Connection Type: ISO 8434-1 / 20S
Division: High Pressure Connectors Europe Division
Flange Type: 90° Elbow Flange
Port Type: LK40
Connection Type: ISO 8434-1 / 20S
Division: High Pressure Connectors Europe Division
Flange Type: 90° Elbow Flange
Port Type: LK40
Informații tehnice
atribute
| Model | bfw20s/lk40omdcf |
|---|---|
| Presiune maximă a serviciului | 40 bar |
| Diametrul nominal (metric) | 16 mm |
| Mărime | 20s/lk40 |
| Cuplare | stożek eo 24° |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
