Furtun standard en/sae Parker 811-20
Parker Hannifin Line Hose
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:811-20
Rubix:d1169013
Producator:811-20


rezumat tehnic
| Diametrul interior | 31.8 mm |
|---|---|
| Presiune maximă a serviciului | 13.8 bar |
Documente
Detalii produs : PARKER 811-20 - EN/SAE STANDARD HOSE PARKER 811-20
Parker’s 811 hose is a suction and return line hose that has a working pressure range of 62-300 PSI which is designed for high temperature applications. The 811 hose is designed, built, and tested to meet SAE 100R4 performance specifications. Sizes range from ¾” to 2-½” in diameter to fit the requirements of various markets.
Puncte forte
•Half SAE bend radius for ease of installation and low force to flex
Oil and weather-resistant synthetic rubber cover
Oil and weather-resistant synthetic rubber cover
Aplicații
Transportation, RV & Bus, Military, Construction, Agriculture, Forestry, Railroad, Utility Equipment, Personnel Lift Equipment, Machine Tool
Informații tehnice
atribute
| Diametrul interior | 31.8 mm |
|---|---|
| Presiune maximă a serviciului | 13.8 bar |
| Raza curbei | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere