Furtun pentru alimente / băuturi Parker IH36351252/40
Parker Hannifin Multipurpose Transfer Hose - Python NY/L 30
Vedeți informațiile tehniceReferințe
Parker:IH36351252/40
Rubix:d1124531
Producator:IH36351252/40

Detalii produs : PARKER IH36351252/40 - FOOD -/ BEVERAGE HOSE PARKER IH36351252/40
Over the course of time Python NY/L 30 yellow has come to the fore as a premium quality rubber medium pressure multipurpose hose range designed to transfer a wide range of fluids. Python is now synonymous with a prestigious and attractive hose product of high quality. Easy to handle, it totally adjusts itself to the application environment. Even under extreme working conditions the elasticity and solidity characteristics remains unchanged thank to premium grade compounds ingredients and particular formulation. The non-marking cover does not stain room and equipment surfaces. Versatile, durable and appreciated on the market helps to keep a controlled stock.
Markets
• Processing
• Industrial
Features/Benefits
• Antistatic tube and cover to prevent dangerous accumulation of electric charges is suitable for Atex applications
• High/low temperature and aging reistance ideal for all service conditions
• Nitrosamine free compounds to protect the natural environment and the quality of life
• Design Factor 3:1 to enhance safety of operators and equipment
Applications
• Air
• Cold and hot water
• MIld chemicals
Markets
• Processing
• Industrial
Features/Benefits
• Antistatic tube and cover to prevent dangerous accumulation of electric charges is suitable for Atex applications
• High/low temperature and aging reistance ideal for all service conditions
• Nitrosamine free compounds to protect the natural environment and the quality of life
• Design Factor 3:1 to enhance safety of operators and equipment
Applications
• Air
• Cold and hot water
• MIld chemicals
Informații tehnice
atribute
| Diametrul interior | 42 mm |
|---|---|
| Presiune maximă a serviciului | 30 bar |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 120 °C |
| Lungime | 40 m |
| Diametrul exterior | 56 mm |
| Raza curbei | 420 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
