Accesoriu pentru sistemul de montaj electric Parker SCK-102-02-08
Parker Hannifin SCK Cable / SensoControl
Vedeți informațiile tehniceReferințe
Parker:SCK-102-02-08
Rubix:d1171337
Detalii produs : PARKER SCK-102-02-08 - ACCESSORY FOR ELECTRIC FITTING SYSTEM PARKER SCK-102-02-08
SensoControl® cables are designed according to the requirements of industrial sensors and switches. M12 cables and M12 plugs are therefore usually
• compact
• screened
• 5-pin
5-pin design
The 5-pin cables are suitable for both 4 and 5-pin connections. 5-pin cables are fully compatible with sensor versions with 4 pin plugs. This means that a (5-pin) cable design can always be used for pressure switches (Controller Family SCxSD & SCOTC) and sensors irrespective of the plug version and the different number of pins. The SCK-400-xxx-x5 cables are compatible with all components with M12 plug connections.
Shielding
The screening ensures high interference resistance and operational safety.
• High EMC protection
Features / Advantages:
• One cable for everything
• Compact
• Resistant to interference
• Compatible with:
• sensors
• controllers
• M12 plugs
• DIN EN 175301 (connector plugs)
• Different lengths
Markets:
• Energy
• Environment
• Industrial
• Infrastructure
• Machine tools
• Materials handling
• Power generation
• Process
• Mobile hydraulic
• Power packs
Applications:
• Industrial sensors and switches
• Diagnosis sensors and diagnostic measuring devices
• compact
• screened
• 5-pin
5-pin design
The 5-pin cables are suitable for both 4 and 5-pin connections. 5-pin cables are fully compatible with sensor versions with 4 pin plugs. This means that a (5-pin) cable design can always be used for pressure switches (Controller Family SCxSD & SCOTC) and sensors irrespective of the plug version and the different number of pins. The SCK-400-xxx-x5 cables are compatible with all components with M12 plug connections.
Shielding
The screening ensures high interference resistance and operational safety.
• High EMC protection
Features / Advantages:
• One cable for everything
• Compact
• Resistant to interference
• Compatible with:
• sensors
• controllers
• M12 plugs
• DIN EN 175301 (connector plugs)
• Different lengths
Markets:
• Energy
• Environment
• Industrial
• Infrastructure
• Machine tools
• Materials handling
• Power generation
• Process
• Mobile hydraulic
• Power packs
Applications:
• Industrial sensors and switches
• Diagnosis sensors and diagnostic measuring devices
Application: Diagnosis sensors and diagnostic measuring devices
Brand: SensoControl
Division: High Pressure Connectors Europe Division
Industry: Diagnostic
Length: 2 m
Port Size: Analogue connection (4 pin)
Product Style: SCK analogue connection cable
Product Type: 2 m (4 pin) is only for the older versions of the Serviceman (SCM-150-1-01/02 and SCM-152-2-08)
Specifications Met: CE
Technology: Cable
Brand: SensoControl
Division: High Pressure Connectors Europe Division
Industry: Diagnostic
Length: 2 m
Port Size: Analogue connection (4 pin)
Product Style: SCK analogue connection cable
Product Type: 2 m (4 pin) is only for the older versions of the Serviceman (SCM-150-1-01/02 and SCM-152-2-08)
Specifications Met: CE
Technology: Cable
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

