Referințe
CRC:Pen Oil FPS Perma-Lock
Rubix:d717866
Producator:32606-AA
EAN:5412386062483

Documente
Detalii produs : 32606-AA CRC - LUBRICANTS CRC PEN OIL FPS PERMA-LOCK
A penetrating oil that quickly releases and lubricates sticky mechanisms. Quickly penetrates corrosion and soil. Release stiff and rusty bolts, nuts and other metal components. Specially designed for use in the food industry.
Informații tehnice
atribute
| Capacitate | 500 ml |
|---|---|
| Greutate | 404 g |
| Cantitatea ambalajului | aerosol |
| Temperatura minimă | 0 °C |
| Temperatura maximă | 148.9 °C |
| Punct de inflamabilitate | 93°c (200°f) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
