Pensulă de capăt Pferd Tools PBU 1312/6 SiC 180 0,90

Pencil brushes on shank, untwisted PBU 1212/6 SiC 180 0,90

Vedeți informațiile tehnice

Referințe

Pferd Tools:PBU 1312/6 SiC 180 0,90
Rubix:d699971
Producator:43204104
EAN:4007220562628
PFERD Shank mounted end brush, crimped PBU 1212/6 SiC 180 0,90

rezumat tehnic

Diametrul pensulei13 mm
Diametrul tijei6 mm
Vezi toate Caracteristice

Detalii produs : 43204104 PFERD - BRUSH PBU 1312/6 SIC 180 0,90 PFERD


Suitable for light brushing such as deburring, cleaning and derusting.
•Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation.
presence of SVHC >0.1% - Substance name : Lead
CAS Number 7439-92-1
Residual content = < 4%

Informații tehnice


atribute
Diametrul pensulei13 mm
Diametrul tijei6 mm
Diametrul firului0.9 mm
Viteza maximă20000 rpm
Înălțimea umpluturii20 mm
Lungime65 mm
  • Disponibil – Data livrării la cerere