Polizor unghiular pneumatic Pferd Tools 44691621

Polizor unghiular pneumatic Pferd Tools

Vedeți informațiile tehnice

Referințe

Pferd Tools:44691621
Rubix:d704530
EAN:4007220476307
PFERD POLINOX® unitized wheel PNER W 7506 6 A G

Detalii produs : 44691621 PFERD - POLINOX PNER-W 7506-6 A G PFERD


Designed for use on straight grinders and flexible shaft drives. Particularly suitable for work on small surfaces of stainless steel (INOX) and titanium alloy components. Unmounted grinding wheels with diameter 150 mm can also be used on grinding blocks, for reworking surgical instruments for example. Abrasives: A = Aluminium oxide SiC = Silicon carbide (SiC) Recommendations for use: POLINOX® unitized wheels PNER achieve their best performance at a cutting speed of 15–35 m/s. This provides an ideal compromise between stock removal, surface quality, themal load on the workpiece and tool wear.For safety reasons, the maximum permitted rotational speed indicated must never be exceeded

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere