Referințe
Dichtomatik:67110486
Rubix:d366408
Producator:S 40 x 49,4 x 7,1 NI E 43 PTFE NF01


rezumat tehnic
| Diametrul interior | 40 mm |
|---|---|
| Diametrul exterior | 49.4 mm |
| Înălțime | 7.1 mm |
Detalii produs : 67110486 DICHTOMATIK - 67110486 DICHTOMATIK
Asymmetric single-acting V-spring as preload element main lip inside adhesion seat at the outer diameter
Puncte forte
Optimized sealing performance (asymmetric sealing lips) High chemical resistance Low friction even at low speed High wear resistance Suitable for dry running and insufficient lubrication Wide operating temperature range No stick-slip effect High extrusion resistance
Informații tehnice
atribute
| Logistic Greutate | 6 g |
|---|---|
| Diametrul interior | 40 mm |
| Diametrul exterior | 49.4 mm |
| Înălțime | 7.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere