Referințe
Dichtomatik:67076334
Rubix:d392762
Producator:67076334


rezumat tehnic
| Diametrul exterior | 20 mm |
|---|---|
| Diametrul interior | 12.5 mm |
| Înălțime | 3.2 mm |
Detalii produs : 67076334 DICHTOMATIK - DICHTOMATIK 67076334 FREUDENBERG SEAL
KPOR seals consist of a PTFE sealing element that is activated by an o-ring. This results in an exceptionally good heavy-duty sealing function and good static sealing performance. The KPOR 30 design is a double-acting piston seal.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 20 mm |
| Diametrul interior | 12.5 mm |
| Înălțime | 3.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere