Referințe
Teguma:AIRFLEX 70 MM
Rubix:d573056
Producator:4500070000
EAN:4030477019768

Detalii produs : AIRFLEX 70 MM TEGUMA - AIRFLEX 70 MM TEGUMA
Teguma Airflex sucting hose. For gas, air, smoke, dust, powders and chemical vapours. Excellent for use as cable conduit. Not suitable for flying sparks near welding equipment. Very flexible and kink proof.
Informații tehnice
atribute
| Logistic Greutate | 740 g |
|---|---|
| Diametrul interior | 70 mm |
| Grosimea materialului | 4.5 mm |
| 440 mm | |
| 1100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
