Disc laminat Pferd Tools PFF 115 Z 60 PSF STEELOX
POLIFAN® PFF 115 Z 60 PSF/22,23 surface blade discs
Vedeți informațiile tehniceReferințe
Pferd Tools:PFF 115 Z 60 PSF STEELOX
Rubix:d705452
Producator:67666115
EAN:4007220512494






Detalii produs : 67666115 PFERD - POLIFAN PFF 115 Z60 PSF STEELOX PFERD
Best material removal yields with powerful angle grinders and high abrasive support pressure: corundum zirconien Z particle size: 40, 60, 80, 120 aggressive material removal performance tool and good service life for universal and demanding grinding work.
Puncte forte
Power to remove aggressive material and good lifespan.
Aplicații
Steel, stainless steel (INOX). Versatile professional tool for universal and demanding grinding work. Surface grinding, welding cords machining. Suitable for powerful angle grinders and with high pressing pressure.
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Diametrul de reaming | 22.23 mm |
| Bob | 60 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
