Referințe
Portwest:DX412YBRL
Rubix:d1210143
Producator:DX412YBRL
EAN:5036108364947

Detalii produs : DX412YBRL PORTWEST - HIGH VISIBILITY POLO PORTWEST DX412YBRL
DX4 Hi-Vis Zip Polo Shirt S/S, DX412, Yellow/Black, Size L
Puncte forte
DX4 Hi-Vis Zip Polo Shirt is designed with an active fit and uses premium Ezeecool cooling fabric that will keep you cool, dry, and comfortable all day long. The lightweight flexible HiVisTex Pro heat applied segmented reflective tape allows for increased visibility and mobility.
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | l |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | negru |
| Mâneci lungi | nu |
| Gramaj | 150 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere