Referințe
Portwest:DX412YBRXXL
Rubix:d1210998
Producator:DX412YBRXXL
EAN:5036108364985

Detalii produs : DX412YBRXXL PORTWEST - HIGH VISIBILITY POLO PORTWEST DX412YBRXXL
DX4 Hi-Vis Zip Polo Shirt S/S, DX412, Yellow/Black, Size XXL
Puncte forte
DX4 Hi-Vis Zip Polo Shirt is designed with an active fit and uses premium Ezeecool cooling fabric that will keep you cool, dry, and comfortable all day long. The lightweight flexible HiVisTex Pro heat applied segmented reflective tape allows for increased visibility and mobility.
Moisture wicking fabric helping to keep the body cool and dry
Moisture wicking fabric helping to keep the body cool and dry
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 2xl |
| Clasa EN20471 | 2 |
| Material de bază | poliester |
| Culoare secundară | negru |
| Mâneci lungi | nu |
| Respirabil | da |
| Gramaj | 150 g/m² |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere