Referințe
Riegler:259.05 R
Rubix:d542434
Producator:113594
EAN:4047322067515

Detalii produs : 259.05 R RIEGLER - 259.05 R RIEGLER
Polyethylene hose (LD-PE) Hose D 5x3mm, blue. Inexpensive calibrated hose for use in screw fastening technology. / The softness and flexibility features, coupled with relatively high strength and good stress crack resistance, are prerequisite for use in the following areas: / flexible low-pressure pneumatic tubes, if resistance to grease, oils or other hydrocarbons is not too important / compressed air control lines / vacuum lines (vacuum suitable to 10x8mm)/ supply lines of all kinds
Informații tehnice
atribute
| Diametrul interior | 2 mm |
|---|---|
| Diametrul exterior | 4 mm |
| Culoare | roșu |
| Lungimea tamburului | 25 m |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
