Mănuși de unică folosință Honeywell 4580081-M

Powder-free COATED BLUE DISPOSABLE GLOVE

Vedeți informațiile tehnice

Referințe

Honeywell:4580081-M
Rubix:212136
brand logo

rezumat tehnic

Mărimem
Lungime240 mm
Culoarenegru
Vezi toate Caracteristice

Detalii produs : 4580081-M - 4580081-M MANUSI UF NITRIL HONEYWELL DEXPURE 800-81, 100BUC/CUTIE,MARIMEA M


Nitrile are disposable gloves with patterned finish that offers better mechanical resistance as compared to latex. Superior performance when in contact with greasy products, resulting in excellent grip. Being disposable, these gloves are eco-friendly and can be easily disposed of.
Standard : EN374-1 TypeC C
Coating : Powder free

Puncte forte

Hygiene: Honeywell gloves undergoes special processing, in order to prevent form any bacterial infection
Eco-friendly: These gloves are disposable in nature which does not cause any harm to the environment and also does not produce any hazardous waste
Resistance: Nitrile offers better mechanical resistance than latex

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)254x136x1 mm
greutate ambalate7 g
Mărimem
Lungime240 mm
Culoarenegru
Material de bazănitril
Contactul cu alimenteleda
Grosime0.1 mm
Categorie2
  • Disponibil

Mărime