Curea trapezoidală îngustă Gates SPC11200/6 POWERBAND

PowerBand SPC

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:SPC11200/6 POWERBAND
Rubix:d384349
Producator:938151126
EAN:5414465482861
brand logo

rezumat tehnic

Profilspc
Lățimea superioară22 mm
Lungime orientativă11200 mm
Vezi toate Caracteristice

Documente

Detalii produs : SPC11200/6 POWERBAND GATES - SPC11200/6 POWERBAND GATES


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Puncte forte

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Informații tehnice


atribute
Profilspc
Lățimea superioară22 mm
Lungime orientativă11200 mm
Lungimea interioară11200 mm
Lungimea exterioară11230 mm
Grosime18 mm
  • Disponibil – Data livrării la cerere