Referințe
Roebuck:5079109
Rubix:3655
Detalii produs : 5079109 ROEBUCK - 5079109 SLOTTED SCREWDRIVER PARALLEL TIP 4.0MM X 100MM F12-040-100 ROEBUCK - SURUBELNITA LATA 0.8X4X100
Precision Machined ultimate fit non-peel black finish tips.
Precision hardened Chrome-Vanadium-Molybdenum steel.
Refined ergonomic design and premium quality plastic materials for a comfortable grip.
2 Component handle technology for high torque transmission with less stress.
All handles with hanging holes for organized workshops.
Parallel tip.
DIN ISO 2380-1//2.
Precision hardened Chrome-Vanadium-Molybdenum steel.
Refined ergonomic design and premium quality plastic materials for a comfortable grip.
2 Component handle technology for high torque transmission with less stress.
All handles with hanging holes for organized workshops.
Parallel tip.
DIN ISO 2380-1//2.
Informații tehnice
atribute
| Tipări | plat |
|---|---|
| Lungimea lamei | 100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil

