Roată de transport Blickle BHF-ALST 160K
Pressed steel fixed castor, heavy duty design, with steel spring Heavy duty wheel, with Blickle Softhane® polyurethane tread, with aluminium wheel centre
Vedeți informațiile tehniceReferințe
Blickle:BHF-ALST 160K
Rubix:d578550
Producator:677948
EAN:4047526677947




rezumat tehnic
| Capacitatea de încărcare | 580 kg |
|---|---|
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
Detalii produs : BHF-ALST 160K BLICKLE - BHF-ALST 160K BLICKLE
Bracket: BHF series
- strong pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
- robust spring structure with steel spring
- maintenance-free spring mechanism
Wheel: ALST series
- tread: high-quality polyurethane elastomer Blickle Softhane®, hardness 75 Shore A, colour green, non-marking, non-staining
- wheel centre: die-cast aluminium, colour silver grey
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 7500 g |
|---|---|
| Capacitatea de încărcare | 580 kg |
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | aluminiu |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | verde |
| 245 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere