Roată de transport Blickle BK-GSPO 65K

Pressed steel fixed castor, heavy duty design, with top plate fitting Heavy duty wheel made of compressed cast nylon

Vedeți informațiile tehnice

Referințe

Blickle:BK-GSPO 65K
Rubix:d574054
Producator:760727
EAN:4047526119232
brand logo

rezumat tehnic

Capacitatea de încărcare350 kg
Diametrul roții65 mm
Lățimea roții40 mm
Vezi toate Caracteristice

Detalii produs : BK-GSPO 65K BLICKLE - BK-GSPO 65K BLICKLE


Bracket: BK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: GSPO series

  • high-quality cast nylon, reaction-injected, impact resistant, hardness 80 Shore D, colour natural beige

Other features:

  • high chemical resistance to many aggressive substances
  • reduced moisture absorption
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
  • consider the surface pressure on sensitive floors due to high point loads
  • Test in compliance with DIN 12530 with extended breaks to avoid thermal overloading

Informații tehnice


atribute
Logistic Greutate1000 g
Capacitatea de încărcare350 kg
Diametrul roții65 mm
Lățimea roții40 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
92 mm
40 mm
  • Disponibil – Data livrării la cerere