Roată de transport Blickle BH-GB 125K-1
Pressed steel fixed castor, heavy duty design, with top plate fitting Heavy duty wheel, with Blickle Besthane® polyurethane tread, with cast iron wheel centre
Vedeți informațiile tehniceReferințe
Blickle:BH-GB 125K-1
Rubix:d578750
Producator:742252
EAN:4047526002404




rezumat tehnic
| Capacitatea de încărcare | 550 kg |
|---|---|
| Diametrul roții | 125 mm |
| Lățimea roții | 40 mm |
Detalii produs : BH-GB 125K-1 BLICKLE - BH-GB 125K-1 BLICKLE
Bracket: BH series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
Wheel: GB series
- tread: high-quality polyurethane elastomer Blickle Besthane®, hardness 92 Shore A, colour brown, non-marking, non-staining
- wheel centre: rugged grey cast iron, with grease nipple from wheel Ø 150 mm, lacquered, colour silver
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +70 °C, temporarily up to +90 °C, reduced load capacity over +40 °C
Informații tehnice
atribute
| Logistic Greutate | 2168 g |
|---|---|
| Capacitatea de încărcare | 550 kg |
| Diametrul roții | 125 mm |
| Lățimea roții | 40 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | poliuretan |
| Temperatura minimă | -20 °C |
| Temperatura maximă | 70 °C |
| Culoarea benzii de rulare / anvelope | maro |
| 165 mm | |
| 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere