Roată de transport Blickle BH-POEV 160XK-SB
Pressed steel fixed castor, heavy duty design, with top plate fitting Heavy duty wheel, with 'Blickle EasyRoll' elastic solid rubber tyres, with nylon wheel centre, non-marking, blue
Vedeți informațiile tehniceReferințe
Blickle:BH-POEV 160XK-SB
Rubix:d1326401
Producator:851432
EAN:4047526179700




rezumat tehnic
| Capacitatea de încărcare | 400 kg |
|---|---|
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
Detalii produs : BH-POEV 160XK-SB BLICKLE - CASTER FOR TRANSPORT BLICKLE BH-POEV 160XK-SB
Bracket: BH series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- heavy fork and top plate
Wheel: POEV series
- tyre: high-quality elastic solid rubber "Blickle EasyRoll" in smooth rolling quality, hardness 65 Shore A, colour blue, non-marking
- wheel centre: high-quality nylon 6, impact resistant, colour black
- high chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +80 °C, temporarily up to +100 °C, reduced load capacity over +35 °C
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitatea de încărcare | 400 kg |
| Diametrul roții | 160 mm |
| Lățimea roții | 50 mm |
| Carcasa roții/materialul jantei | poliamidă |
| Talpa de rulare/materialul anvelopei | cauciuc |
| Culoarea benzii de rulare / anvelope | albastru |
| 202 mm | |
| 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere