Roată de transport Blickle BK-POW 100K-3-FK

Pressed steel fixed castor, heavy duty design, with top plate fitting Nylon wheel, with rubber damping ring, low noise, with synthetic thread guard

Vedeți informațiile tehnice

Referințe

Blickle:BK-POW 100K-3-FK
Rubix:d576306
Producator:739184
EAN:4047526004491
brand logo

rezumat tehnic

Capacitatea de încărcare200 kg
Diametrul roții100 mm
Lățimea roții35 mm
Vezi toate Caracteristice

Detalii produs : BK-POW 100K-3-FK BLICKLE - BK-POW 100K-3-FK BLICKLE


Bracket: BK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: POW series

  • high-quality nylon 6, impact resistant, hardness 70 Shore D, colour white
  • low-noise operation (-10 decibels) with elastic cushion layer made from elastic solid rubber, colour red

Other features:

  • with synthetic thread guard, large
  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C

Informații tehnice


atribute
Logistic Greutate808 g
Capacitatea de încărcare200 kg
Diametrul roții100 mm
Lățimea roții35 mm
Carcasa roții/materialul janteipoliamidă
Talpa de rulare/materialul anvelopeipoliamidă
Temperatura minimă-20 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopebej
130 mm
35 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții