Roată de transport Blickle BK-RD 100R-1-VLI

Pressed steel fixed castor, heavy duty design, with top plate fitting Wheel, with 'Blickle Comfort' two-component solid rubber tyres, with pressed steel rim, non-marking, grey, with steel thread guard

Vedeți informațiile tehnice

Referințe

Blickle:BK-RD 100R-1-VLI
Rubix:d822388
Producator:305029
EAN:4047526305024
brand logo

rezumat tehnic

Capacitatea de încărcare100 kg
Diametrul roții100 mm
Lățimea roții30 mm
Vezi toate Caracteristice

Detalii produs : BK-RD 100R-1-VLI BLICKLE - BK-RD 100R-1-VLI BLICKLE


Bracket: BK series

  • strong pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: RD series

  • tyre: two-component solid rubber "Blickle Comfort", hardness 65 Shore A, colour grey
  • rim: pressed steel, strong rim structure with tubular steel hub, bolted or pressed, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C

Informații tehnice


atribute
Logistic Greutate725 g
Capacitatea de încărcare100 kg
Diametrul roții100 mm
Lățimea roții30 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă80 °C
Culoarea benzii de rulare / anvelopegri
130 mm
30 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții

Lățimea roții