Roată de transport Blickle BH-VPP 250G-SG

Pressed steel fixed castor, heavy duty design, with top plate fitting Wheel, with standard solid rubber tyre, with synthetic rim, non-marking, grey

Vedeți informațiile tehnice

Referințe

Blickle:BH-VPP 250G-SG
Rubix:d576268
Producator:659904
EAN:4047526659905
brand logo

rezumat tehnic

Capacitatea de încărcare295 kg
Diametrul roții250 mm
Lățimea roții60 mm
Vezi toate Caracteristice

Detalii produs : BH-VPP 250G-SG BLICKLE - BH-VPP 250G-SG BLICKLE


Bracket: BH series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free
  • heavy fork and top plate

Wheel: VPP series

  • tyre: standard solid rubber, hardness 80 Shore A, colour grey, non-marking
  • rim: high-quality polypropylene, impact resistant, colour black

Other features:

  • high chemical resistance to many aggressive substances, except oils
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Logistic Greutate4257 g
Capacitatea de încărcare295 kg
Diametrul roții250 mm
Lățimea roții60 mm
Carcasa roții/materialul janteipolipropilen
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-20 °C
Temperatura maximă60 °C
Culoarea benzii de rulare / anvelopegri
295 mm
60 mm
  • Disponibil – Data livrării la cerere