Roată de transport Blickle B-VEHI 125R

Pressed steel fixed castor, medium duty design, with top plate fitting Blickle TempLine® wheel Basic, with solid rubber tyres, with pressed steel rim, heat-resistant

Vedeți informațiile tehnice

Referințe

Blickle:B-VEHI 125R
Rubix:d821573
Producator:615054
EAN:4047526615055
brand logo

rezumat tehnic

Capacitatea de încărcare90 kg
Diametrul roții125 mm
Lățimea roții37.5 mm
Vezi toate Caracteristice

Detalii produs : B-VEHI 125R BLICKLE - B-VEHI 125R BLICKLE


Bracket: B series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: VEHI series

  • tyre: highly heat-resistant solid rubber, hardness 80 Shore A, colour black
  • rim: pressed steel, zinc-plated, blue-passivated, Cr6-free

Other features:

  • chemical resistance to many aggressive substances, except oils
  • operating temperature: -25 °C to +200 °C
  • majority of tyre flattening recovers when in motion under load

Informații tehnice


atribute
Logistic Greutate915 g
Capacitatea de încărcare90 kg
Diametrul roții125 mm
Lățimea roții37.5 mm
Carcasa roții/materialul janteioțel
Talpa de rulare/materialul anvelopeicauciuc
Temperatura minimă-25 °C
Temperatura maximă200 °C
Culoarea benzii de rulare / anvelopenegru
150 mm
37,5 mm
  • Disponibil – Data livrării la cerere